Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, 1/4-20", 1.5" dia.
Mfr # ALHA-1
Zoro # G0039711
Sold in multiples of 6 for $49.74
$49.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1-1/2"
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-1
- Zoro # G0039711
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/2" |
Screw Length | 1-3/4" |
Thread Size | 1/4-20 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,1/4-20",1.5" dia. |
Description
Alum Clamp Knob,Stud,1/4-20 In.,1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-18 Ns SP (97304)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8030)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #0 Round (S-1098)
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-7/8" dia. (ABK-053)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 76mm (ALHA-6M)
- S & W MANUFACTURING Knrl Non Lck Knob, Stl, w/P, 1/4-20" (WKNL-1)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-16", 1.5" dia. (WTRT-026)
- KIPP Adjustable Handle, Size: 1 1/4-20X10 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X10)
- S & W Manufacturing Hand Knobs and Wheels