Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Stud, 1/2-13", 3" Stud
Mfr # ALHA-8
Zoro # G0039851
Sold in multiples of 4 for $47.56
$47.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2-1/2"
- Knob Type Clamp Knob
- Material Aluminum
- Screw Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # ALHA-8
- Zoro # G0039851
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2-1/2" |
Screw Length | 3" |
Thread Size | 1/2-13 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Stud,1/2-13",3" Stud |
Description
Alum Clamp Knob,Stud,1/2-13 In.,3 In. Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS IN-LINE BLOWGUN w/RUBBER TIP (AMA641-DL)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- DAVIES Ball Knob, 1/4-20 Thread Size, 0.96"L, Blind Tap (0030)
- KANT-TWIST Weaver Grips, 1/2 x 1-1/2 In, For 23N366 (WG010)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 5/16", 1.5" (WHR-045)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/4-20" (SKLS-1-316)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, Steel (MSKS-024)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- J.W. WINCO JW Winco GN6335.2 5TCC6/E Star Knob (5TCC6/E)
- S & W Manufacturing Hand Knobs and Wheels