Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Ns Stud, Solid, 2.5" dia.
Mfr # ALH-10
Zoro # G0039538
product price: $6.69
/ea
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1
- Diameter 2-1/2"
- Knob Type Clamp Knob
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-10
- Zoro # G0039538
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1 |
Diameter | 2-1/2" |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Ns Stud,Solid,2.5" dia. |
Description
Alum Clamp Knob,Ns Stud,Solid,2.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 3/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J260SG)
- CURRENT TOOLS 1/2"–2" Rigid Shoe Group (700R)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #13 (C08704)
- L.H. DOTTIE L.H. Dottie 12 Ton Hydraulic Punch Spacer (HPS1)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-16", 1.5" dia. (WTRT-026)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-18", 2.5" dia. (WTRF-031)
- S & W MANUFACTURING Ball Knob, Stl, 3/8-16", 1-7/8" dia. (SBK-049)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----F7SB-21)
- S & W Manufacturing Knobs