Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Ns Stud, Solid, 1.5" dia.
Mfr # ALH-4
Zoro # G0039422
product price: $4.69
/ea
Sold in multiples of 9 for $42.21
$42.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1-1/2"
- Knob Type Clamp Knob
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-4
- Zoro # G0039422
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/2" |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Ns Stud,Solid,1.5" dia. |
Description
Alum Clamp Knob,Ns Stud,Solid,1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5024B)
- PROTO Wobble Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463W)
- WIHA 1-1/2In. - 4In. Straight Internal Retain (32684)
- REMCO Hand Scraper Item, Gray, Blade 3" W (697288)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/2-20", 2" dia. (WTRTF-028)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-20", 1-7/8" dia. (SBK-053)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia. (SKS-015)
- S & W MANUFACTURING Alum Ball Knob, 5/16-24", 1" dia. (ABK-038)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 1.5" dia. (SKT-026)
- J.W. WINCO GN726.2-34-B6-S-1 Knurled Control Knob (6MF61/S1)
- S & W Manufacturing Hand Knobs and Wheels