Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Ns Stud, 5/16", 1.5" dia.
Mfr # ALH-6R
Zoro # G0039833
product price: $4.39
/ea
Sold in multiples of 8 for $35.12
$35.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1-1/2"
- Knob Type Clamp Knob
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-6R
- Zoro # G0039833
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/2" |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Ns Stud,5/16",1.5" dia. |
Description
Alum Clamp Knob,Ns Stud,5/16 In.,1.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- WESTWARD Round File, 8 In, Second, Machinists (1NFT3)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 0.625"L, Thru, Locking Tap, Steel (GN4C----5S4L-21)
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer Kit (2841-21CT)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia. (SKS-019)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- S & W MANUFACTURING Knrl Knob Stud, M5, 19mm dia., 25mm, Steel (MSKS-012)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1062)
- S & W Manufacturing Hand Knobs and Wheels