Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Ns Stud, 3/8-16", 2" dia.
Mfr # ALH-8T
Zoro # G0039827
product price: $5.29
/ea
Sold in multiples of 7 for $37.03
$37.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.8125
- Diameter 2"
- Knob Type Clamp Knob
- Material Aluminum
- Thread Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-8T
- Zoro # G0039827
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.8125 |
Diameter | 2" |
Thread Size | 3/8-16 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Ns Stud,3/8-16",2" dia. |
Description
Alum Clamp Knob,Ns Stud,3/8-16 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T40 Round shank 100mm 3/8 Sq. Drive (3025.100R-T40)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN (2NCVBGA222-BNC2020)
- BOSCH 15/16" Deep Well Socket, 3/8" Impact (27269)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (40130)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia. (SKSF-015)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- J.W. WINCO GN5334-60-M12-50 Hand Knob (12N50E17)
- S & W Manufacturing Hand Knobs and Wheels