Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Ns Stud, 1/4-20", 1" dia.
Mfr # ALH-2T
Zoro # G0039818
product price: $4.65
/ea
Sold in multiples of 9 for $41.85
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 1"
- Knob Type Clamp Knob
- Material Aluminum
- Thread Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-2T
- Zoro # G0039818
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 1" |
Thread Size | 1/4-20 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Ns Stud,1/4-20",1" dia. |
Description
Alum Clamp Knob,Ns Stud,1/4-20 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Head (32600/INC1-1/2)
- PROSKIT CAT 7 Modular Plug Crimping Tool (CP-335)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102608)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32524)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- S & W MANUFACTURING Alum Ball Knob, 10-32", 1" dia. (ABK-034)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/16-18" 2" dia. (ALHA-3)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- S & W MANUFACTURING Ball Knob, 303SS, 5/16-24"Thrd, 1" dia. (SSBK-038)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-67103)
- S & W Manufacturing Knobs