Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Nose Stud, M8, 38mm Stud
Mfr # ALH-20MT
Zoro # G0039687
product price: $5.49
/ea
Sold in multiples of 8 for $43.92
$43.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 16mm
- Diameter 38mm
- Knob Type Clamp Knob
- Material Aluminum
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-20MT
- Zoro # G0039687
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 16mm |
Diameter | 38mm |
Thread Size | M8 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Nose Stud,M8,38mm Stud |
Description
Alum Clamp Knob,Nose Stud,M8,38mm Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12"/300mm Euro-Cal IV Electronic Caliper (541003320)
- KIPP Adjustable Handle, Size: 5 1/2-13X25 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X25)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-102)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia. (ACK-016)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2.5" (SCK-049)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/2-13", 2.5" dia. (ALHA-7)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- S & W Manufacturing Hand Knobs and Wheels