Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Nose Stud, M12, 64mm dia.
Mfr # ALH-26MT
Zoro # G0039617
product price: $7.29
/ea
Sold in multiples of 5 for $36.45
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 25mm
- Diameter 64mm
- Knob Type Clamp Knob
- Material Aluminum
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-26MT
- Zoro # G0039617
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 25mm |
Diameter | 64mm |
Thread Size | M12 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Nose Stud,M12,64mm dia. |
Description
Alum Clamp Knob,Nose Stud,M12,64mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 9" Wheel Guard (191215-1)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50 (GP8C---R-----21)
- HHIP 5C Adjustable Collet Stop (3900-1615)
- VIKING Spiral Point Tap, 20mm-2.5mm, 3 Flutes (61644)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 1.5" dia. (SKT-026)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/2-13", 2.5" dia. (WTRT-029)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 1" dia., 3" Std, Material: Steel (SKS-016)
- S & W MANUFACTURING Brass Ball Knob, 3/8-16", 1-3/8" dia. (BBK-044)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-7/8" dia. (ABK-051)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1" dia. (SKTT-024)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- S & W Manufacturing Knobs