Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Nose Stud, M10, 51mm dia.
Mfr # ALH-23MT
Zoro # G0039693
product price: $6.19
/ea
Sold in multiples of 8 for $49.52
$49.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 21mm
- Diameter 51mm
- Knob Type Clamp Knob
- Material Aluminum
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-23MT
- Zoro # G0039693
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 21mm |
Diameter | 51mm |
Thread Size | M10 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Nose Stud,M10,51mm dia. |
Description
Alum Clamp Knob,Nose Stud,M10,51mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- JONARD TOOLS Nut Driver, 3/16"Hollow, , 3" (ND-630316)
- ILC Replacement for Dewalt Dw9096-n Battery (DW9096-N BATTERY DEWALT)
- RIDGID Pin, Pivot (93617)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/4-28", 1" dia. (WTRTF-023)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 76mm (ALHA-6M)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 1" dia. (SBK-034)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- S & W Manufacturing Hand Knobs and Wheels