Shop All Knobs
S & W Manufacturing
Alum Clamp Knob, Nose Stud, 1/4", 1" dia.
Mfr # ALH-3R
Zoro # G0039790
product price: $3.99
/ea
Sold in multiples of 9 for $35.91
$35.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 1"
- Knob Type Clamp Knob
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-3R
- Zoro # G0039790
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 1" |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knob,Nose Stud,1/4",1" dia. |
Description
Alum Clamp Knob,Nose Stud,1/4 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-60 HSS 3 Flute Center Reamer (DEWCSK1/4-60)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3106)
- STAHLWILLE TOOLS Bit screwdriver TORX T 25 hex C 6, 3 L.25 mm (08130025)
- WRIGHT TOOL 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (61-42MM)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- S & W MANUFACTURING Ball Knob, Stl, 3/8-16", 1-7/8" dia. (SBK-049)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia., 3" Std, Material: Steel (SKS-021)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- ELESA Stainless steel threaded stud, VC.192/50 S-p-3/8-16x2-INOX (VC.192-SST-p (inch sizes))
- S & W Manufacturing Knobs