Shop All Knobs
S & W Manufacturing
Alum Clamp Knb, Ns Std, TT, 3/8-16", 2" dia.
Mfr # ALH-8TT
Zoro # G0039258
product price: $6.49
/ea
Sold in multiples of 8 for $51.92
$51.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.8125
- Diameter 2"
- Knob Type Clamp Knob
- Material Aluminum
- Thread Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-8TT
- Zoro # G0039258
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.8125 |
Diameter | 2" |
Thread Size | 3/8-16 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knb,Ns Std,TT,3/8-16",2" dia. |
Description
Alum Clamp Knb,Ns Std,TT,3/8-16 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- KNIPEX Tweezers Set, 5 pc Plastic Tweezer Set (92 00 05 ESD)
- HUSQVARNA HANDLE GRIP (542139568)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 19mm, SS (MWSS-013)
- S & W MANUFACTURING Knrl Knob Stud, M6, 25mm dia., 76mm, Steel (MSKS-016)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., 1" Std, Material: Steel (SKS-012)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2126)
- S & W Manufacturing Hand Knobs and Wheels