Shop All Knobs
S & W Manufacturing
Alum Clamp Knb, Nose Stud, Tthru, 5/16-18"
Mfr # ALH-5TT
Zoro # G0039930
Sold in multiples of 8 for $35.12
$35.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Diameter 1-1/2"
- Knob Type Clamp Knob
- Material Aluminum
- Thread Size 5/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # ALH-5TT
- Zoro # G0039930
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1-1/2" |
Thread Size | 5/16-18 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knb,Nose Stud,Tthru,5/16-18" |
Description
Alum Clamp Knb,Nose Stud,Tthru,5/16-18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 170 Samson Contractor Heavy Duty 72" Magnetic I-Beam w/Pumb Site (170-81-72M)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V, Stroke Length 7/8 in, Includes 2 Ah Battery (2719-20, 48-11-1820)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia. (MSKT-023)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- S & W MANUFACTURING Knrl Ctrl Knob, M6, 25mm dia., 19mm (MWTR-023)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- KIPP Wing Grip D=M05 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.905)
- S & W Manufacturing Knobs