Shop All Knobs
S & W Manufacturing
Alum Clamp Knb, Nose Stud, Tthru, 1/4-20"
Mfr # ALH-2TT
Zoro # G0039958
product price: $3.99
/ea
Sold in multiples of 9 for $35.91
$35.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1/2
- Diameter 1"
- Knob Type Clamp Knob
- Material Aluminum
- Thread Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ALH-2TT
- Zoro # G0039958
- Country of Origin United States
- Category Knobs
Dimensions
Base Dia. (In.) | 1/2 |
Diameter | 1" |
Thread Size | 1/4-20 |
Details
Knob Type | Clamp Knob |
Material | Aluminum |
Item | Alum Clamp Knb,Nose Stud,Tthru,1/4-20" |
Description
Alum Clamp Knb,Nose Stud,Tthru,1/4-20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING PULLER WINDSHIELD WIPER ARM (CTA5250)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- SKIL Pistol Grip Screwdriver 4v (SD561801)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3060)
- S & W MANUFACTURING Brass Ball Knob, 7/16-20", 1-3/8" dia. (BBK-046)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 5/16", 1.5" (WHR-045)
- S & W MANUFACTURING Ball Knob, 303SS, 1/4-20"Thrd, 1" dia. (SSBK-035)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/8-16", 1.5" dia. (WTRT-026)
- S & W MANUFACTURING Brass Knrl, Non Lck Knob Nose P, 5/8-11" (BKNL-5)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia. (SKSF-015)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-49162)
- S & W Manufacturing Knobs