Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 7/16-20", 1-3/8" dia.
Mfr # ABK-046
Zoro # G0039282
product price: $5.99
/ea
Sold in multiples of 7 for $41.93
$41.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ABK-046
- Zoro # G0039282
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 7/16-20 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,7/16-20",1-3/8" dia. |
Description
Alum Ball Knob,7/16-20 In.,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 3-3/4" Screw-on Plastic File Handle PH2 (21493)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49399)
- DEWALT 1/4" impact Ready Masonry Bit (DWA5102)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530YBK28544-200)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., Base Dia. (In.): 1/2 (WSS-011)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/2-20", 2.5" dia. (SKTF-029)
- S & W MANUFACTURING Ball Knob, Stl, 5/16-24", 1" dia. (SBK-038)
- S & W MANUFACTURING Knurled Knob Tap, 5/8-11", 3" dia. (WTR-032)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8", 2" dia. (ACK-013)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5" dia. (SKS-022)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- S & W Manufacturing Hand Knobs and Wheels