Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 5/16-24", 1" dia.
Mfr # ABK-038
Zoro # G0039221
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ABK-038
- Zoro # G0039221
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 5/16-24 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,5/16-24",1" dia. |
Description
Alum Ball Knob,5/16-24 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (501MRMHW)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 4.8" L, SuperKrome Plating Finish (45174)
- POWERBUILT 3/8"X1/2" Drive Composite Stubby Ratchet (940481)
- ASIMETO 1 38 Stem 01 Rev 0100 AGD2 Dial Indicator (7402261)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- S & W MANUFACTURING Ball Knob, Stl, 5/8-18", 1-7/8" dia. (SBK-055)
- S & W MANUFACTURING Brass Ball Knob, 3/8-16", 1-3/8" dia. (BBK-044)
- S & W MANUFACTURING Ball Knob, 303SS, 5/16-18"Thrd, 1-3/8" dia. (SSBK-042)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.75"L, Steel (GN5C1750F6---21)
- S & W Manufacturing Knobs