Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 3/8-24", 1-7/8" dia.
Mfr # ABK-051
Zoro # G0039389
product price: $10.19
/ea
Sold in multiples of 4 for $40.76
$40.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-7/8"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ABK-051
- Zoro # G0039389
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-7/8" |
Thread Size | 3/8-24 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,3/8-24",1-7/8" dia. |
Description
Alum Ball Knob,3/8-24 In.,1-7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Combination (1LCE4)
- CENTURY DRILL & TOOL 18" L 2-3/8" Cap. Aluminum Pipe Wrench (72607)
- JOHNSON LEVEL & TOOL Steel Carpenter's Square, 8 x 12 In (430)
- DREMEL High Speed Cutter (100)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5"dia., 1.25"Std (WSSF-022)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/4-10", 3" dia. (SKT-033)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/16-18", 1.5"dia. (SKTT-025)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std (WSSF-017)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.33"L, GP Phenolic (0050-R)
- S & W Manufacturing Knobs