Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 3/8-24", 1-3/8" dia.
Mfr # ABK-045
Zoro # G0039370
Sold in multiples of 7 for $36.33
$36.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # ABK-045
- Zoro # G0039370
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 3/8-24 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,3/8-24",1-3/8" dia. |
Description
Alum Ball Knob,3/8-24 In.,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 3 mm Tip, 7 in L (45963)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (15383)
- CAPRI TOOLS 1/4 in Drive T20 Star Bit Socket (3-0224)
- JOHNSON LEVEL & TOOL Johnson Level 1889-0600 0-6''/150MM Fractional Stainless Steel Digital Caliper (1889-0600)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- S & W MANUFACTURING Alum Ball Knob, 10-32", 1" dia. (ABK-034)
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm (ALH-20MTT)
- S & W MANUFACTURING Brass Ball Knob, 3/8-24", 1-3/8" dia. (BBK-045)
- S & W MANUFACTURING Ball Knob, 303SS, 5/16-24"Thrd, 1" dia. (SSBK-038)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A4)
- S & W Manufacturing Hand Knobs and Wheels