Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 3/8-16", 1-7/8" dia.
Mfr # ABK-049
Zoro # G0039319
product price: $4.99
/ea
Sold in multiples of 7 for $34.93
$34.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-7/8"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ABK-049
- Zoro # G0039319
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-7/8" |
Thread Size | 3/8-16 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,3/8-16",1-7/8" dia. |
Description
Alum Ball Knob,3/8-16 In.,1-7/8 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Black-oxide steel threaded stud, MR.100 p-M16x30-C9 (MR-p)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- ARTU Spear Point Drill Bit, 1/4 In. x 2 5/8 In. (02211)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/8"x2" (SCK-047)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- S & W MANUFACTURING Alum Clamp Knob, Stud, 1/4-20", 3" Stud (ALHA-2)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 1.5" dia. (SKT-026)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M8, 51mm dia., 76mm (ALHA-4M)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A22X20)
- S & W Manufacturing Hand Knobs and Wheels