Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 1/4-20", 1" dia.
Mfr # ABK-035
Zoro # G0039197
product price: $4.25
/ea
Sold in multiples of 10 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ABK-035
- Zoro # G0039197
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1" |
Thread Size | 1/4-20 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,1/4-20",1" dia. |
Description
Alum Ball Knob,1/4-20 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" Steel Long Arm Hex Wrenches 8PK (67886)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- HHIP MT2-70 Degree 2 1/2" Bull Nose Live Center (3900-5010)
- DEWALT Right Angle Attachment, Impact Rated (DWAMRAFT)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1.5" dia., 3" Std, Material: Steel (SKS-021)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1-1/2" dia., 1" (SCK-150)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- S & W MANUFACTURING Alum Ball Knob, 7/16-20", 1-3/8" dia. (ABK-046)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 44mm, SS (MWSS-017)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- ZORO SELECT Wing Knob, 1.25" Diameter, Screw L 0.39" (65051)
- S & W Manufacturing Hand Knobs and Wheels