Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 1/4-20", 1-3/8" dia.
Mfr # ABK-039
Zoro # G0039179
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # ABK-039
- Zoro # G0039179
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 1/4-20 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,1/4-20",1-3/8" dia. |
Description
Alum Ball Knob,1/4-20 In.,1-3/8 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34324)
- LENOX Carbide Hole Cutter, 2 1/8 In, 3/8Cut D (20105-34CHC)
- WERA Precision Screwdriver #0 Round (05118022001)
- SPYDER Hole Saw, Bi-Metal, 1-3/8In (600072CF)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 3/4"x3" (SCK-053)
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-7/8" dia. (SSBK-053)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 1.5" dia. (WTR-026)
- S & W MANUFACTURING Knurled Knob Tap, 1/2-13", 2" dia. (WTR-028)
- S & W MANUFACTURING Alum Ball Knob, 7/16-20", 1-3/8" dia. (ABK-046)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 2" dia. (SKSF-024)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 1-4", 3/4"dia. (WHRT-042)
- S & W Manufacturing Hand Knobs and Wheels