Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 1/2-20", 1-3/8" dia.
Mfr # ABK-048
Zoro # G0039118
product price: $5.59
/ea
Sold in multiples of 7 for $39.13
$39.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/8"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 1/2-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ABK-048
- Zoro # G0039118
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-3/8" |
Thread Size | 1/2-20 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,1/2-20",1-3/8" dia. |
Description
Alum Ball Knob,1/2-20 In.,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 6in (C5017-1000-5.50)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708)
- WALTER Walter Prototyp - End mill (AH4033217-3/16)
- ILC Replacement for Makita 9034 (9034 MAKITA)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm (ALH-20MTT)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5" dia. (SKS-022)
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- ELESA Lobe knobs, VC.254/50 B-M12 (VC.254)
- S & W Manufacturing Knobs