Shop All Knobs
This Product is Discontinued
S & W Manufacturing
Alum Ball Knob, 1/2-13", 1-7/8" dia. (Discontinued)
Mfr # ABK-052
Zoro # G0039203
This Product is Discontinued
Key Features
- Diameter 1-7/8"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W Manufacturing
- MFR # ABK-052
- Zoro # G0039203
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-7/8" |
Thread Size | 1/2-13 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,1/2-13",1-7/8" dia. |
Description
Alum Ball Knob,1/2-13 In.,1-7/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.