Shop All Knobs
S & W Manufacturing
Alum Ball Knob, 1/2-13", 1-3/8" dia.
Mfr # ABK-047
Zoro # G0039142
product price: $5.19
/ea
Sold in multiples of 7 for $36.33
$36.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- Knob Type Ball Knob
- Material Aluminum
- Style Ball Knob
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W Manufacturing
- MFR # ABK-047
- Zoro # G0039142
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-1/4" |
Thread Size | 1/2-13 |
Details
Knob Type | Ball Knob |
Material | Aluminum |
Style | Ball Knob |
Item | Alum Ball Knob,1/2-13",1-3/8" dia. |
Description
Alum Ball Knob,1/2-13 In.,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Reamer Index, Steel (12100)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 3)
- PROTO 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5342H)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/8 x 15/16 " L.250 mm (40434446)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 1.75" Std (WSS-024)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-24", 1" dia., 1.75"Std (WSSF-017)
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- S & W MANUFACTURING Alum Ball Knob, 10-32", 1" dia. (ABK-034)
- S & W MANUFACTURING Alum Clamp Knob, Stud 5/8-11" 3" Stud (ALHA-10)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Thru, Locking Tap, Steel (GN5C----F4-L-21)
- S & W Manufacturing Knobs