Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M8, 1in Base
Mfr # MB-SW0
Zoro # G2667935
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.9375 in
- Load Capacity 1000 lb
- Thread Size M8
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # MB-SW0
- Zoro # G2667935
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.9375 in |
Thread Size | M8 |
Base Dia. | 1 in |
Bolt Length | 1.25 in |
Details
Item | Leveling Mount |
Load Capacity | 1000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc |
Base | Steel |
Includes | Locking Nut |
Construction | Steel |
Hex | 1/2 in |
Base Material | Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 1.94 in, Load Capacity 1000 lb, Thread Size M8, Construction Steel, Hex 1/2 in, Includes Locking Nut, Bolt Length 1.25 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Window Lock, Die Cast, 2-1/4" H (F 2532)
- ZORO SELECT Bumper, Rubber, Black, 1 in, 17/32"H x 17/32"W, PK5 (777RW-017)
- AP PRODUCTS AP Products 013-037-1 Bulldog Catch (013-037-1)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8710)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSNYLD34)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0A)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG-09)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BNYLE56)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2N)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- S & W Leveling Mounts