Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M24, 4 in Base
Mfr # MN-SW5
Zoro # G1714772
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Load Capacity 15,000 lb
- Thread Size M24
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # MN-SW5
- Zoro # G1714772
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.5 in |
Thread Size | M24 |
Base Dia. | 4 in |
Bolt Length | 3.5 in |
Details
Item | Leveling Mount |
Load Capacity | 15,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc |
Base | Steel w/ Non-Skid Pad |
Hex | 1-3/8 in |
Includes | Locking Nut |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 5.5 in, Load Capacity 15,000 lb, Thread Size M24, Construction Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 3.5 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Security Chain, L 2 Ft, W 5/9 In (10KS Chain & Sleeve 2')
- DURABLE OFFICE PRODUCTS Key Tags, Black, 6 PK (195701)
- ACORN PARTS O-Rings, PK 10 (0410-116-001)
- STRYBUC Concealed Active Multipoint (56-121)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1L)
- S & W Leveling Mount, Swivel Stud, M12, 2 in Base (BMNYLB23)
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base (BNYLC58)
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A3L)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C3)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- GLIDE RITE Level Mount, Fixed Stud, M6, 1-13/64in Base (MG01-EL)
- S & W Leveling Mounts