Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M20, 5 in Base
Mfr # BMNYLD58-EL
Zoro # G2087136
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.625 in
- Load Capacity 7500 lb
- Thread Size M20
- Leveling Mount Type Swiveling Stud
- Base Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BMNYLD58-EL
- Zoro # G2087136
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 10.625 in |
Thread Size | M20 |
Base Dia. | 5 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 7500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 1-1/16 in |
Base | Nylon w/ Non-Skid Pad |
Includes | Locking Nut |
Construction | Steel |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
System of Measurement | Metric |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 5 in, Height 10.63 in, Load Capacity 7500 lb, Thread Size M20, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 8 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38875.006.0031)
- ZORO SELECT Coat and Garment Hook (4JG64)
- LCN 4040XP-3049/PA AL Door Closer Arms (4040XP-3049/PA 689)
- ADFORS SCREEN 24""X7' BRIGHT (FCS9219-M)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NDTS-2)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NTS-1)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-06)
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base (BSMNYLC46-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (NYL C46)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base, Load Capacity: 7400 lb (BSW-4A)
- S & W Leveling Mounts