Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M20, 3 in Base
Mfr # MN-SW4
Zoro # G1519804
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.625 in
- Load Capacity 5550 lb
- Thread Size M20
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # MN-SW4
- Zoro # G1519804
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3.625 in |
Thread Size | M20 |
Base Dia. | 3 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 5550 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc |
Base | Steel w/ Non-Skid Pad |
Includes | Locking Nut |
Construction | Steel |
Hex | 1-1/16 in |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 3.63 in, Load Capacity 5550 lb, Thread Size M20, Construction Steel, Hex 1-1/16 in, Includes Locking Nut, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 180 deg.F (CMP10012P1N42)
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- GENERAL TOOLS GROMMET KIT 1/4""ID HOLE (71260)
- NATIONAL HARDWARE Hook/Hngr Tubular Gray (N112-002)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB24-EL)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G-013)
- S & W Level Mount, Fixed Stud, M8, 2-1/32in Base (MG-03)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C6)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BSNYLB2-TEL)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BSNYLD38-EL)
- S & W Leveling Feet & Pads