Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M16, 4 in Base
Mfr # BSMNYLC46
Zoro # G0716405
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.3125 in
- Load Capacity 6000 lb
- Thread Size M16
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BSMNYLC46
- Zoro # G0716405
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.3125 in |
Thread Size | M16 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | Nylon |
Hex | 7/8 in |
Construction | Stainless Steel |
Includes | Locking Nut |
Base Material | Nylon |
Bolt Material | Stainless Steel |
Connection Type | Threaded Stud |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.31 in, Load Capacity 6000 lb, Thread Size M16, Construction Stainless Steel, Hex 7/8 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 6 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.75" D, 12.08 lb Pull, Rare Earth Magnets (N52P750125)
- MID ATLANTIC RUBBER Rubber Grommet - 5/8" x 3/16" x 7/8" x 1 1/8" x 7/16", PK 50 (OMAR-2764-50PK)
- STOCKCAP S Caps-1.000-0.750-0.060-701-89-BLACK, 100PK (753266)
- X1 TOOLS Square O-Ring ID:15 mm, CS:2 mm, OD:19 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-15-19x4)
- S & W Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in. (TSW-1L)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Load Capacity: 4500 lb (NSSW-3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BNYLA13-EL)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (SG-07)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD58)
- J.W. WINCO GN40-60-1/2X13-75-A1-SK Leveling Feet (40-60-1/2X13-75-A1-SK)
- S & W Leveling Mounts