Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M16, 4 in Base
Mfr # BMNYLC46
Zoro # G1036515
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.3125 in
- Load Capacity 6000 lb
- Thread Size M16
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BMNYLC46
- Zoro # G1036515
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.3125 in |
Thread Size | M16 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 6000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon |
Hex | 7/8 in |
Includes | Locking Nut |
Base Material | Nylon |
System of Measurement | Metric |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.31 in, Load Capacity 6000 lb, Thread Size M16, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Yellow Plastic Chain 1"(#4, 25 mm)x250 (10102)
- PRIME-LINE 34x516x94 WHT Frame (PL 14080)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 100T Key (C700LP-100T-15)
- ZORO SELECT Hook, Coat/Hat, Brass (4JG63)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BNYLE510)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD34)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BSNYLB2-TEL)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC36)
- S & W Leveling Mount, Swivel Stud, M20, 4 in Base (BSMNYLD46)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- S & W Leveling Feet & Pads