Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M16, 4 in Base
Mfr # BMNYLC46-EL
Zoro # G2838717
original price:
$23.32
5% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.38 in
- Load Capacity 4500 lb
- Thread Size M16
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BMNYLC46-EL
- Zoro # G2838717
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.38 in |
Thread Size | M16 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 4500 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc-Plated |
Base | Nylon w/ Non-Skid Pad |
Hex | 7/8 in |
Construction | Steel |
Includes | Locking Nut |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.38 in, Load Capacity 4500 lb, Thread Size M16, Construction Steel, Hex 7/8 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (310-2 F 24D 630)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Wh, PK25 (1ELX8)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080L 03N 626)
- AMEROCK BP36575G10 5-1/16" (128 mm) CTC Edge Pull Satin Nickel Finish (BP36575G10)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BSNYLC2-TEL)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (LP1-B6L)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB23)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG-09)
- S & W Level Mount, Anti-Vibe, 1-1/4-7, 6 in. Base (BSW-6M)
- J.W. WINCO JW Winco WN9000.1 10T5WP8 Leveling Feet (10T5WP8)
- S & W Leveling Mounts