Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M12, 2 in Base
Mfr # BSMNYLB23
Zoro # G2304294
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125 in
- Load Capacity 4000 lb
- Thread Size M12
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSMNYLB23
- Zoro # G2304294
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.125 in |
Thread Size | M12 |
Base Dia. | 2 in |
Bolt Length | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 4000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 3/4 in |
Includes | Locking Nut |
Construction | Stainless Steel |
Base | Nylon |
Base Material | Nylon |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 4.13 in, Load Capacity 4000 lb, Thread Size M12, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 3 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311NC689)
- A.O. SMITH 9005933215 Kit Gasket-Igniter (9005933215)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND96PD RHO 626)
- MADISON MILL 1x96 Poplar Dowel (436993)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSWD-4A)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1AN)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3Z)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D6L)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- S & W Leveling Feet & Pads