Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, M10, 3 in Base
Mfr # BMNYLA34-EL
Zoro # G2745951
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.1875 in
- Load Capacity 3000 lb
- Thread Size M10
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BMNYLA34-EL
- Zoro # G2745951
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.1875 in |
Thread Size | M10 |
Base Dia. | 3 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Includes | Locking Nut |
Construction | Steel |
Hex | 3/4 in |
Base | Nylon w/ Non-Skid Pad |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 5.19 in, Load Capacity 3000 lb, Thread Size M10, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 4 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- MASTER LOCK Padlock, 1.5 in. Ka 3753 2 in. Shk Bx (3KALH 3753)
- BARSKA Key Cabinet, 144 Capacity, 26" H (AX12660)
- ZORO SELECT O-Ring, EPDM, Dash 213, 15/16, 1.199, PK25 (U38869.012.0093)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD34)
- S & W Leveling Mount, Swivel Stud, M12, 2 in Base (BMNYLB23)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb (NSWD-0)
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base (BSNYLC58)
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base (BMNYLC46-EL)
- S & W Leveling Feet & Pads