Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 5 in Base
Mfr # BSNYLE510
Zoro # G2892933
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.25 in
- Load Capacity 10,000 lb
- Thread Size 1-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSNYLE510
- Zoro # G2892933
- UPC # 094706406679
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 12.25 in |
Thread Size | 1-8 |
Base Dia. | 5 in |
Bolt Length | 10 in |
Details
Item | Leveling Mount |
Load Capacity | 10,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Nylon |
Includes | Locking Nut |
Hex | 1-3/8 in |
Base Material | Nylon |
System of Measurement | Inch |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 5 in, Height 12.25 in, Load Capacity 10,000 lb, Thread Size 1 In.-8, Construction Stainless Steel, Hex 1-3/8 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 10 in, Finish Stainless Steel, Base Material Nylon, Bolt Material Stainless Steel, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK3648)
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket for 2-1/2" Tube (ZCLN-SG-V-2.5)
- RANDALL 4' x 4" Wide x 1/4" High Corrugated Dark Bronze Anodized Threshold (4 FT A-77-DB)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (2ZFT6)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSWD-1)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2AN)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G-08)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44-EL)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-06)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSWD-1A)
- J.W. WINCO JW Winco WN9100.1 8T3W11 Leveling Feet (8T3W11)
- S & W Leveling Feet & Pads