Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # TNYLE48-EL
Zoro # G2065402
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.625 in
- Load Capacity 5625 lb
- Thread Size 1-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # TNYLE48-EL
- Zoro # G2065402
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.625 in |
Thread Size | 1-8 |
Base Dia. | 4 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 5625 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Clear Zinc |
Hex | 1-3/8 in |
Includes | Locking Nut |
Base | Nylon w/ Non-Skid Pad |
Construction | Steel |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 9.63 in, Load Capacity 5625 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 8 in, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL PUSH-PULL WINDOW SCRAPER W/5 BLADES (3222)
- DALTILE Daltile Adventuro Forest 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD34648CLVT1P)
- PRIMELINE TOOLS Brass Blank Lock and Door Reinforcement Plate for 1-3/4 in. Thick Doors, Brass Finish (Single Pack) (MP9490)
- SOUTHCO-ALBANY DIV Ss Push-On Retainer (S 85-34-201-20)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G-014)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon (MG-01)
- GLIDE RITE Level Mount, Fixed Stud, M6, 1-13/64in Base (MG01-EL)
- S & W Leveling Mounts