Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # SSW-5G
Zoro # G2096911
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Thread Size 1"-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # SSW-5G
- Zoro # G2096911
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 9.88 in |
Thread Size | 1"-8 |
Base Dia. | 4 in |
Bolt Length | 8 in |
Details
Item | Leveling Mount |
Load Capacity | 20,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 1-3/8 in |
Base | Stainless Steel |
Construction | Stainless Steel |
Includes | Locking Nut |
Base Material | Stainless Steel |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 9.88 in, Load Capacity 20,000 lb, Thread Size 1 In.-8, Construction Stainless Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 8 in, Finish Stainless Steel, Base Material Stainless Steel, Bolt Material Stainless Steel, Base Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES White Door Mounting Kit for CAN-EBM Series (CAN-DOORKITW)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5080)
- MSI Square Blue Stone 24 in. X 24 in. Matte Paver Porcelain Floor Tile, 2PK (ZOR-LSC-0106)
- ZORO SELECT T Plate, Steel, 5 In W (1WDK6)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BSNYLC2-TEL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Load Capacity: 4500 lb (NSSW-3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1AN)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0N)
- J.W. WINCO Leveling Foot, 5.91" H, 3,147 lbf, 3/8-16 (41-60-3/8X16-150-B0-SK)
- S & W Leveling Mounts