Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # SSW-5A
Zoro # G3196645
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Thread Size 1"-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # SSW-5A
- Zoro # G3196645
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.88 in |
Thread Size | 1"-8 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Item | Leveling Mount |
Load Capacity | 20,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Base | Stainless Steel |
Includes | Locking Nut |
Construction | Stainless Steel |
Hex | 1-3/8 in |
Base Material | Stainless Steel |
Bolt Material | Stainless Steel |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.88 in, Load Capacity 20,000 lb, Thread Size 1 In.-8, Construction Stainless Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 6 in, Finish Stainless Steel, Base Material Stainless Steel, Bolt Material Stainless Steel, Base Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- PRIME-LINE Extension Spring 12 in. x 1 in. (SP 9637)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1AN)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (SNYLC46)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA24-EL)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5G)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (NYL C46)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC23-EL)
- TE-CO Leveling Pad, Fixed Stud, 3/4-10, 3 in Base (44453)
- S & W Leveling Mounts