Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # NSWD-5
Zoro # G2972304
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2400 lb
- Thread Size 1-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # NSWD-5
- Zoro # G2972304
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.5 in |
Thread Size | 1-8 |
Base Dia. | 4 in |
Bolt Length | 3.5 in |
Details
Item | Leveling Mount |
Load Capacity | 2400 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Yellow Zinc |
Hex | 1-3/8 in |
Construction | Steel |
Includes | Locking Nut |
Base | Delrin(R) w/ Non-Skid Pad |
Base Material | Delrin(R) |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 5.5 in, Load Capacity 2400 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 3.5 in, Finish Yellow Zinc-Plated, Base Material Delrin(R), Thrust Pad Material Non-Skid Pad, Base Delrin(R) w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- G.A.S. HARDWARE Lumidor Roller for Sliding Glass Doors (DR111SP)
- STRYBUC Lock Latch Cover White (16-868)
- KABA Kaba TR47-X217 1.3 x 0.1 in. Ilco Master Key Blank For Toyota; Pack Of 10 (506428)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BSNYLD38-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSWD-3A)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2N)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BNYLE510)
- S & W Leveling Mount, Swivel Stud, M12, 2 in Base (BMNYLB23)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- J.W. WINCO JW Winco WN9000.1 8T4WP7 Leveling Feet (8T4WP7)
- S & W Leveling Feet & Pads