Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # NSSW-5
Zoro # G1435332
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Load Capacity 15,000 lb
- Thread Size 1-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NSSW-5
- Zoro # G1435332
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5.5 in |
Thread Size | 1-8 |
Base Dia. | 4 in |
Bolt Length | 3.5 in |
Details
Item | Leveling Mount |
Load Capacity | 15,000 lb |
Leveling Mount Type | Swiveling Stud |
Finish | Stainless Steel |
Hex | 1-3/8 in |
Includes | Locking Nut |
Base | Stainless Steel w/ Non-Skid Pad |
Construction | Stainless Steel |
Base Material | Stainless Steel |
Thrust Pad Material | Non-Skid Pad |
Bolt Material | Stainless Steel |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 5.5 in, Load Capacity 15,000 lb, Thread Size 1 In.-8, Construction Stainless Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 3.5 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Stainless Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- ZORO SELECT O-Ring, Dash 430, Silicone, 0.27 In., PK5 (U38883.025.0512)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01800220250S)
- RICHELIEU HARDWARE 8 13/16 in (224 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP13101224140)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Load Capacity: 3750 lb (NSW-2)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (SNYLD46)
- S & W Level Mount, Swivel Stud, M16, 2-1/2in Base (MN-SW3)
- S & W Level Mount, Swivel Stud, 3/8-16, 4in Base (BNYLA48-EL)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SWD-2A)
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. (BNYLA1-T)
- S & W Leveling Mounts