Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 5/8-11, 2 in Base
Mfr # BSNYLC2-TEL
Zoro # G2155386
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75 in
- Load Capacity 3000 lb
- Thread Size 5/8-11
- Leveling Mount Type Boltless
- Base Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSNYLC2-TEL
- Zoro # G2155386
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.75 in |
Thread Size | 5/8-11 |
Base Dia. | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Base | Nylon w/ Non-Skid Pad |
Construction | Stainless Steel |
Hex | 7/8 in |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Socket Material | Stainless Steel |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 2 in, Height 1.75 in, Load Capacity 3000 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Connection Type Boltless, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Not Applicable, Base Nylon w/ Non-Skid Pad, Socket Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 15" L, 15" W (BULK-PS-EPTFE-61)
- ZORO SELECT Round Base Magnet, 11 lb. Pull (10E850)
- MSI Xl Prescott Barrel 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0137)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-07)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB38)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSNYLD34)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BSNYLD510-EL)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Base: Steel w/ Non-Skid Pad (NSW-1)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC36)
- S & W Leveling Mounts