Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 5/8-11, 2 in Base
Mfr # BNYLC2-TEL
Zoro # G1759493
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 5/8-11
- Leveling Mount Type Boltless
- Base Dia. 2 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLC2-TEL
- Zoro # G1759493
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.75 in |
Thread Size | 5/8-11 |
Base Dia. | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Boltless |
Finish | Clear Zinc |
Construction | Steel |
Base | Nylon w/ Non-Skid Pad |
Hex | 7/8 in |
Base Material | Nylon |
System of Measurement | Inch |
Connection Type | Boltless |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 2 in, Height 1.75 in, Load Capacity 3000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Connection Type Boltless, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- RICHELIEU HARDWARE 22-11/16 in. (576 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527576195)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Flat Black (ZT100 FBL)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, Includes 2 Plastic Roller Top Guides (N 7535)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BNYLC23-EL)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5Z)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2A)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (TNYLC48)
- S & W Leveling Feet & Pads