Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/8-16, 4 in Base
Mfr # BSNYLA4-T
Zoro # G2048234
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.625 in
- Load Capacity 5000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Boltless
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSNYLA4-T
- Zoro # G2048234
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.625 in |
Thread Size | 3/8"-16 |
Base Dia. | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5000 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Hex | 3/4 in |
Construction | Stainless Steel |
Base | Nylon |
Includes | Jam Nut |
Base Material | Nylon |
Socket Material | Stainless Steel |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 1.63 in, Load Capacity 5000 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 3/4 in, Includes Jam Nut, Connection Type Boltless, Finish Stainless Steel, Base Material Nylon, Bolt Material Not Applicable, Base Nylon, Socket Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x HDH)
- LCN Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si (4040XP-HCUSH 690)
- SPEC Compression Spring, Music Wire, PK10, C11000962500M (C11000962500M)
- STRATTEC STRATTEC: 703369 FORD DOOR LOCK REPAIR KIT (STR-703369)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (BSW-4H)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4A)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base (BNYLA4-T)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BSNYLD38-EL)
- J.W. WINCO JW Winco WN9000.1 6TWP7 Leveling Feet (6TWP7)
- S & W Leveling Mounts