Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/8-16, 2 in Base, Construction: Steel
Mfr # BNYLA2-TEL
Zoro # G3015607
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Load Capacity 3000 lb
- Thread Size 3/8"-16
- Leveling Mount Type Boltless
- Base Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLA2-TEL
- Zoro # G3015607
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.5 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 3000 lb |
Leveling Mount Type | Boltless |
Finish | Clear Zinc-Plated |
Base | Nylon w/ Non-Skid Pad |
Construction | Steel |
Hex | 3/4 in |
Base Material | Nylon |
Connection Type | Boltless |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 2 in, Height 1.5 in, Load Capacity 3000 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 3/4 in, Connection Type Boltless, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, Safe of Secure (9500 630)
- EMTEK Satin Stainless Steel Pull S62007SS (S62007SS)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome, Matte Black Contemporary Cabinet Pull (BP905128140900)
- J.W. WINCO GN702-17-40-A-SW Stop Lock with Flange (702-17-40-A-SW)
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base (BNYLA4-T)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0N)
- S & W Level Mount, Swivel Stud, M16, 2-1/2in Base (MN-SW3)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (SNYLC46)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (TNYLB44)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- S & W Leveling Mounts