Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/4-10, 4 in Base
Mfr # BSNYLD4-TEL
Zoro # G2961244
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5625 lb
- Thread Size 3/4-10
- Leveling Mount Type Boltless
- Base Dia. 4 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand S & W
- MFR # BSNYLD4-TEL
- Zoro # G2961244
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.0625 in |
Thread Size | 3/4-10 |
Base Dia. | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5625 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Nylon w/ Non-Skid Pad |
Hex | 1-1/16 in |
Base Material | Nylon |
Thrust Pad Material | Non-Skid Pad |
Socket Material | Stainless Steel |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 2.06 in, Load Capacity 5625 lb, Thread Size 3/4 In.-10, Construction Stainless Steel, Hex 1-1/16 in, Connection Type Boltless, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Not Applicable, Base Nylon w/ Non-Skid Pad, Socket Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Phenolic, 4-1/4 In. H, Matte, Unthr. Through Holes (PH-0258)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (430E - 48)
- FALCON Falcon Mortise Passage Lockset, Lever, Passage (MA101 AG 626)
- LOCKNETICS Weatherproof Maglock, 1200lb Hlding Force (WMG1200)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2A)
- S & W Leveling Mount, Swivel Stud, M20, 4 in Base (BSMNYLD46)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0AN)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSW-1)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2Z)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (SG-06)
- S & W Leveling Mounts