Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/4-10, 4 in Base
Mfr # BSNYLD4-T
Zoro # G1584116
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Load Capacity 7500 lb
- Thread Size 3/4"-10
- Leveling Mount Type Boltless
- Base Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BSNYLD4-T
- Zoro # G1584116
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2 in |
Thread Size | 3/4"-10 |
Base Dia. | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 7500 lb |
Leveling Mount Type | Boltless |
Finish | Stainless Steel |
Hex | 1-1/16 in |
Construction | Stainless Steel |
Base | Nylon |
Base Material | Nylon |
Socket Material | Stainless Steel |
Connection Type | Boltless |
System of Measurement | Inch |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 2 in, Load Capacity 7500 lb, Thread Size 3/4 In.-10, Construction Stainless Steel, Hex 1-1/16 in, Connection Type Boltless, Finish Stainless Steel, Base Material Nylon, Bolt Material Not Applicable, Base Nylon, Socket Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 16Hx34W, SS (K1050 16X34.32D)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (150B2X1/16-250)
- MASTER LOCK Locks, Combo, Num, Assorted (1530DCM)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Load Capacity: 4500 lb (NSSW-3)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0A)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD56)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA34)
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BMNYLA23)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NDTS-1)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- S & W Leveling Mounts