Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/4-10, 4 in Base
Mfr # BNYLD4-TEL
Zoro # G0770646
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5625 lb
- Thread Size 3/4-10
- Leveling Mount Type Boltless
- Base Dia. 4 in
- Finish Clear Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # BNYLD4-TEL
- Zoro # G0770646
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 2.0625 in |
Thread Size | 3/4-10 |
Base Dia. | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 5625 lb |
Leveling Mount Type | Boltless |
Finish | Clear Zinc |
Hex | 1-1/16 in |
Base | Nylon w/ Non-Skid Pad |
Construction | Steel |
Base Material | Nylon |
Connection Type | Boltless |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 4 in, Height 2.06 in, Load Capacity 5625 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Connection Type Boltless, Finish Clear Zinc-Plated, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Base Nylon w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/2 In, PK20 (1WBN8)
- POWERAMP Gaskets, O-Ring (9391-0032)
- MSI Sande Ivory 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0517)
- FROST KING Screen Window Adj 20-33In 10In (AWS1033)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD46-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (TNYLD44-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3A)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in., Load Capacity: 4500 lb (NSSW-3)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (SLP3-C6L)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (LP1-B6L)
- S & W Leveling Mounts