Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/4-10, 3 in Base
Mfr # TSW-4Z
Zoro # G3326486
original price:
$22.89
10% off
new price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 7400 lb
- Thread Size 3/4"-10
- Leveling Mount Type Boltless
- Base Dia. 3 in
- Finish Yellow Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # TSW-4Z
- Zoro # G3326486
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.5 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 7400 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Hex | 1-1/16 in |
Construction | Steel |
Base | Steel |
Base Material | Steel |
System of Measurement | Inch |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 3 in, Height 1.5 in, Load Capacity 7400 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Connection Type Boltless, Bolt Length 2 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-RINGS Buna N70D #116 O-Ring (AG-116)
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8405BF)
- BEST Key Blank, R Keyway, Standard, 7 Pins (1A1R1KS473KS800)
- MAG-MATE Rectangular Ceramic Magnet, 5/8"Hx1-1/2"W (MQ1130)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4Z)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base, Load Capacity: 7400 lb (BSW-4A)
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BSMNYLA23)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BSNYLE510)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (SLP3-C6L)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (SNYLB24)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1N)
- S & W Leveling Mounts