Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/4-10, 3 in Base
Mfr # NTS-4N
Zoro # G2252914
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.63 in
- Load Capacity 5550 lb
- Thread Size 3/4"-10
- Leveling Mount Type Boltless
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NTS-4N
- Zoro # G2252914
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.63 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 5550 lb |
Leveling Mount Type | Boltless |
Finish | Nickel-Plated |
Construction | Steel |
Base | Steel w/ Non-Skid Pad |
Hex | 1-1/16 in |
Base Material | Steel |
Thrust Pad Material | Non-Skid Pad |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 3 in, Height 1.63 in, Load Capacity 5550 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Connection Type Boltless, Finish Nickel-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Wired Doorbell Chime Kit with 2 Push Buttons and 16V Transformer (CKIT1)
- SICURIX Safety Breakaway Lanyard with Hook, 36", Black (BAU65509)
- EKENA MILLWORK Neck Detail for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENND)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (150B2X1/16-25)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G-01)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5Z)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4A)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (G-05)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5A)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18", 1" (WG1-18-10)
- S & W Leveling Feet & Pads