Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 3/4-10, 3 in Base
Mfr # NTS-4
Zoro # G1943094
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.63 in
- Load Capacity 5550 lb
- Thread Size 3/4"-10
- Leveling Mount Type Boltless
- Base Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # NTS-4
- Zoro # G1943094
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 1.63 in |
Thread Size | 3/4"-10 |
Base Dia. | 3 in |
Details
Item | Leveling Mount |
Load Capacity | 5550 lb |
Leveling Mount Type | Boltless |
Finish | Yellow Zinc-Plated |
Construction | Steel |
Hex | 1-1/16 in |
Base | Steel w/ Non-Skid Pad |
Base Material | Steel |
System of Measurement | Inch |
Connection Type | Boltless |
Thrust Pad Material | Non-Skid Pad |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 3 in, Height 1.63 in, Load Capacity 5550 lb, Thread Size 3/4 In.-10, Construction Steel, Hex 1-1/16 in, Connection Type Boltless, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Pad, Base Steel w/ Non-Skid Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, Weld-On, Steel, Natural, Weld-On (PH-0300)
- PRIME-LINE Sliding Window Latch and Pull, Diecast Single Pack (F 2611)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 2-1/2" Hose Coupling (ZUSA-CAM-N-2-1/2)
- STRYBUC Manual Top Shootbolt Ext (850-8778611)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (NYL C46)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0)
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base (BNYLC58)
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon (MG-01)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD58)
- J.W. WINCO GN31-80-M16-150-B1-UK Leveling Feet (31-80-M16-150-B1-UK)
- S & W Leveling Feet & Pads