Shop All Leveling Mounts
S & W
Leveling Mount, Boltless, 1/4-20, 1 in Base
Mfr # TSW-0N
Zoro # G0740975
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6875 in
- Load Capacity 1000 lb
- Thread Size 1/4"-20
- Leveling Mount Type Boltless
- Base Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand S & W
- MFR # TSW-0N
- Zoro # G0740975
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 0.6875 in |
Thread Size | 1/4"-20 |
Base Dia. | 1 in |
Bolt Length | 1.25 in |
Details
Item | Leveling Mount |
Load Capacity | 1000 lb |
Leveling Mount Type | Boltless |
Finish | Nickel |
Base | Steel |
Hex | 1/2 in |
Construction | Steel |
Base Material | Steel |
Connection Type | Boltless |
Description
Leveling Mount, Leveling Mount Type Boltless, Base Dia. 1 in, Height 0.69 in, Load Capacity 1000 lb, Thread Size 1/4 In.-20, Construction Steel, Hex 1/2 in, Connection Type Boltless, Bolt Length 1.25 in, Finish Nickel-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC External Corner Nylon Mill (90-451)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W (75IBHB/40 KD)
- SCREENMEND CHARCOAL SCRN MEND5""X7"" (857101004532)
- KWIKSET Smartkey Rekey Tool with 6 Cut Keys NA (83336-001)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0A)
- S & W Level Mount, Anti-Vibe, 1-1/4-7, 6 in. Base (BSW-6M)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (BSNYLC24)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA24-EL)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSW-4A)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base, Finish: Yellow Zinc (MN-SW2)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- S & W Leveling Mounts